missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles PVC Auto-adaptive Chair
The PVC Auto-adaptive Chair encourages a dynamic body posture, rebalancing the body naturally and improving blood flow in the legs. It consists of a short seating tilted forward, split into two parts, based on silent-blocks forming a triangle.
Brand: Navailles 4UP 91GHAP 01 905
565.28 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ergonomy and design eliminates the fatigue
- Abrasion-resistant material without staples nor seams
- aluminum, 5-branch reinforced base
- Chrome gas-lift column with height adjustment and shock absorber
- Deformable seat with 2° forward tilt
- Assembly on silentbloc
- High, adjustable backrest with lumbar support
Specifications
Black | |
No Armrests | |
Urban M1 PVC | |
Gas-lift Column | |
120 kg | |
Urban M1 PVC | |
28.5 lb. | |
None | |
60 cm |
Yes | |
M1 | |
Seat, Backrest, Footrest | |
265 lb. | |
630 to 870 mm | |
8 Years | |
12.9 kg | |
23.6 in. |