missing translation for 'onlineSavingsMsg'
Learn More

Navailles PVC Auto-adaptive Chair

Product Code. 17496162
Click to view available options
Seating Height:
470 to 600 mm
630 to 870 mm
Includes:
Seat, Backrest
Seat, Backrest, Footrest
Wheel Type:
Chrome Castors
None
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17496162

Brand: Navailles 4UP 91GCAK 00 905

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The PVC Auto-adaptive Chair encourages a dynamic body posture, rebalancing the body naturally and improving blood flow in the legs. It consists of a short seating tilted forward, split into two parts, based on silent-blocks forming a triangle.

  • Ergonomy and design eliminates the fatigue
  • Abrasion-resistant material without staples nor seams
  • aluminum, 5-branch reinforced base
  • Chrome gas-lift column with height adjustment and shock absorber
  • Deformable seat with 2° forward tilt
  • Assembly on silentbloc
  • High, adjustable backrest with lumbar support

Specifications

Color Black
Adjustable Yes
Arm Style No Armrests
Certifications/Compliance M1
Finish Urban M1 PVC
Includes Seat, Backrest
Lift Type Gas-lift Column
Load Bearing Capacity (English) 265 lb.
Load Bearing Capacity (Metric) 120 kg
Seating Height 470 to 600 mm
Warranty 8 Years
Weight (English) 26 lb.
Weight (Metric) 11.8 kg
Wheel Type Chrome Castors
Width (English) 23.6 in.
Width (Metric) 60 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.