Learn More
Cole-Parmer™ Hand-Operated Vacuum Pump
Produce up to 25 in. Hg vacuum or test for pressure leaks with this vacuum pump. Cole-Parmer™ Hand-Operated Vacuum Pumps are sealed and self-lubricated for a long, maintenance-free life.
Brand: Cole-Parmer™ 79301-11
Code : A0
Additional Details : Weight : 0.26100kg
Description
Produce up to 25 in. Hg vacuum or test for pressure leaks with this vacuum pump. Cole-Parmer™ Hand-Operated Vacuum Pumps are sealed and self-lubricated for a long, maintenance-free life.
- Vacuum gauge is graduated in both centimeters and inches of mercury
- Built-in trigger enables you to release vacuum without disconnecting the pump
- PVC is lightweight and easy to handle
Specifications
0.85 bar | |
16 mL/stroke | |
191 mm | |
Vacuum Pump |
PVC body, PTFE tap/Polycarbonate | |
241 mm | |
51 mm | |
0.85 bar |