missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Ribbed Bottom PVC Photo Trays
Click to view available options
Dimensions (L x W x H):
245 x 195 x 50 mm
Unit Size:
Pack of 10
Description
- Manufactured from PVC for strength and chemical resistance
- Recommended temperature max: 65°C; PVC can be used at 75°C for short periods
- Sloping sides enable the dishes to be stacked
- Available in wide range of sizes
Specifications
Specifications
| Dimensions (L x W x H) | 245 x 195 x 50 mm |
| Color | White |
| Height (Metric) | 45 mm (Interior), 50 mm (Exterior) |
| Length (Metric) | 200 mm (Interior), 245 mm (Exterior) |
| Material | PVC |
| Type | Deep Tray |
| Width (Metric) | 150 mm (Interior), 195 mm (Exterior) |
| No. per Pack | 1 Piece |
| Shape | Rectangular |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction