missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PVC Tubing for MF1 and MF4 pump head

Product Code. 10327232 Shop All Gilson Products
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.38 mm
0.51 mm
1.02 mm
1.52 mm
2.06 mm
2.79 mm
3.18 mm
Flow Rate:
0.574mL/min.
1.22mL/min.
1.9mL/min.
14mL/min.
25mL/min.
39mL/min.
47mL/min.
6mL/min.
Unit Size:
3m
This item is not returnable. View return policy

Product Code. 10327232

Brand: Gilson™ F117968

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with MF1 and MF4 pump head

  • PVC
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 2.79 mm
Material PVC
Diameter (Metric) Outer 4.5 mm
Overall Length (Metric) 300 cm
For Use With For MF1 and MF4 pump heads
For Use With (Application) general use
Packaging Quantity 1 Each
Flow Rate 39mL/min.
Gas Permeability Low
Color Transparent
Max. Operating Temperature (Metric) 94°C
Product Type Extension Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.