missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PVC Tubing for MF1 and MF4 pump head

For use with MF1 and MF4 pump head

Brand:  Gilson™ F117952

74.28 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 10464712

  • £85.80 / 3m
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • PVC
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
PVC
300 cm
general use
0.574mL/min.
Transparent
Extension Pump Tubing
0.25 mm
2.1 mm
For MF1 and MF4 pump heads
1 Each
Low
94°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilson™ PVC Tubing for MF1 and MF4 pump head > Inside Diameter: 0.25mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.