missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PVC Tubing for MF1 and MF4 pump head
Shop All Gilson Products
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.38 mm
0.51 mm
1.02 mm
1.52 mm
2.06 mm
2.79 mm
3.18 mm
Flow Rate:
0.574mL/min.
1.22mL/min.
1.9mL/min.
14mL/min.
25mL/min.
39mL/min.
47mL/min.
6mL/min.
Unit Size:
3m
Description
- PVC
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.52 mm |
| Material | PVC |
| Diameter (Metric) Outer | 3.2 mm |
| Overall Length (Metric) | 300 cm |
| For Use With | For MF1 and MF4 pump heads |
| For Use With (Application) | general use |
| Packaging Quantity | 1 Each |
| Flow Rate | 14mL/min. |
| Gas Permeability | Low |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction