missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PVC ISO Safety Signs: Fire Alarm Call Point
£19.45 - £23.50
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | PVC |
Quantity | 1 Ea. |
For Use With (Application) | Indoor & Outdoor |
Height (Metric) | 203 mm |
Product Code | Brand | Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Style | Price | Quantity & Availability | |||||
15193279
|
Brady™
817691 |
Bi-directional |
£19.45
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15173279
|
Brady™
817695 |
Panoramic |
£23.50
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Specifications
ISO 7010 | |
1 Ea. | |
203 mm | |
203.00 mm | |
Square | |
White on Red |
PVC | |
Indoor & Outdoor | |
1.591 mm | |
-20 °C-70 °C | |
Global |