missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PVC ISO Safety Signs: Fire Extinguisher Pictogram

Brand:  Brady™ 816896

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 15153279

  • £19.45 / Each
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

ISO 7010
1 Ea.
Indoor & Outdoor
1.591 mm
-20 °C-70 °C
Global
PVC
Bi-directional
203 mm
203.00 mm
Square
White on Red
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers