missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PVC K30 Hoses
Manufactured from atoxic PVC. Kartell™ PVC K30 hoses are flexible and transparent.
£48.10 - £75.25
Specifications
Material | PVC |
---|---|
Overall Length (Metric) | 20 m |
For Use With (Application) | For the transfer of liquids |
Min. Operating Temperature (Metric) | -5°C |
Packaging Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
12523407
|
Kartell™
0389500 |
14 mm | 10 mm |
£75.15
20m |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
12503407
|
Kartell™
0389300 |
9 mm | 6 mm |
£48.10
20m |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
10217301
|
Kartell™
0389400 |
12 mm | 8 mm |
£75.25
Pack of 20 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
Description
Manufactured from atoxic PVC. Kartell™ PVC K30 hoses are flexible and transparent.
- Temperature range: -5°C to 50°C
- Cadmium free
- Suitable for liquids transfer
Specifications
PVC | |
For the transfer of liquids | |
1 Each | |
50°C |
20 m | |
-5°C | |
Transparent |