missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer PVC Lab and Vacuum Tubing

Product Code. p-200105187 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/5 in.
1/8 in.
15/64 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/64 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1-1/8 in.
1/2 in.
1/4 in.
1/5 in.
1/8 in.
11/32 in.
15/32 in.
15/64 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m

Product Code. 30054031

Brand: Cole-Parmer 5012102

Only null left
Add to basket
Add to basket

Smooth, polished inner wall prevents buildups—ideal for general laboratory applications

Versatile applications including peristaltic pumps, analytical instruments, incubators, gas, and drain lines. Glass-smooth inner bore design for easy clean-ups and changeovers, enhancing workflow efficiency. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Diameter (English) Inner 3/8 in.
Material PVC
Diameter (English) Outer 1/2 in.
Overall Length (English) 50 ft.
Color Translucent

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.