missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Heavy-Duty PVC Apron
Heavy-duty PVC apron featuring an added stomach patch for extended wear. Ansell Edmont™ Heavy-Duty PVC Apron is made with 20 mil vinyl.
Brand: Ansell Edmont™ 56101
7.31 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Heavy-duty, white, 20 mil vinyl
- Added stomach patch for extended wear
- Resistant to chemicals, oils, grease, punctures, and abrasions.
- Economical, heavyweight protection for the food processing
- Size: 35in. wide, 45in. long

Specifications
Apron | |
White | |
0.508 mm | |
115 cm |
PVC | |
Chemicals, fats, oils, and grease | |
84 x 112 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Edmont™ Heavy-Duty PVC Apron > Color: White
Spot an opportunity for improvement?Share a Content Correction