missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BioClean™ Overshoes CPE
7.17 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Overshoes, Blue
Description
- Resists tears, rips and abrasions
- Low levels of particle shedding
- Heavy-duty construction
- Strong and durable
- Color: Blue
Specifications
Material | Cast Polyethylene |
Color | Blue |
Thickness | 0.05 mm |
Length (Metric) | 406 mm |
Height (Metric) | 150 mm |
Weight (Metric) | 4 g |
Product Type | Protective Overshoes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'