missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PVC Reference Tubing for MF1 and MF4 Pump Heads
For use with MF1 and MF4 Pump Heads
Brand: Gilson™ F117938
82.92 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
- Calibrated

Specifications
Autoclavable | |
PVC | |
For MF1 and MF4 Pump Heads | |
12 Pack | |
Low | |
94°C |
1 mm | |
40 cm | |
General use | |
6mL/min. | |
Transparent | |
Pump Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ PVC Reference Tubing for MF1 and MF4 Pump Heads > I.D.: 1mm
Spot an opportunity for improvement?Share a Content Correction