missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PVC Cryogenic Cane Sleeves
Provides extra security and sample safety. PVC Cryogenic Cane Sleeves are more durable than cardboard sleeves.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 1.04330kg
Description
- Aluminum canes hold vials for freezer storage or in LN2 containers
- Only use with vials approved for liquid phase
- Canes fit most major brands
- Clear PVC sleeves protect vials in Aluminum canes during handling and storage
- Plastic allows vial identification without removal
Specifications
Clear | |
10.8 in. | |
100 Pk. | |
275 x 14.5 mm (L x dia.) | |
PVC | |
-196°C |
275 mm | |
For Freezer Storage or In LN2 Containers | |
1 kg | |
Cylindrical | |
Cryogenic Sleeves |