missing translation for 'onlineSavingsMsg'
Learn More

Navailles PVC Stool

Product Code. p-7237242
Click to view available options
Seating Height:
460 to 590 mm
630 to 870 mm
Includes:
Seat
Seat, Backrest
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17466162

Brand: Navailles 4GN 10GBJU 90 737

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The PVC Stool offers the advantages of being compact, polyvalent, and easily adjustable.

  • Chrome, 5-branch, reinforced, scuff-resistant base
  • Castors with rubber wheels
  • Chrome gas-lift column with height adjustment and shock absorber
  • M1 vinyl round seat with high-density soft foam

Specifications

Color Gray
Arm Style No Armrests
Certifications/Compliance M1
For Use With (Application) Medical Practices, Laboratories
Includes Seat
Load Bearing Capacity (English) 265 lb.
Load Bearing Capacity (Metric) 120 kg
Seating Height 460 to 590 mm
Width (English) 21.6 in.
Width (Metric) 55 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.