missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles PVC Stool with Foot Control
The PVC stool with Foot Control offers the advantages of being compact, polyvalent, easily adjustable, and hygienic.
£360.00 - £382.00
Specifications
Arm Style | No Armrests |
---|---|
Certifications/Compliance | M1 |
For Use With (Application) | Medical Practices |
Load Bearing Capacity (English) | 265 lb. |
Load Bearing Capacity (Metric) | 120 kg |
Product Code | Brand | Seating Height | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Seating Height | Includes | Price | Quantity & Availability | |||||
17456162
|
Navailles
4GM 37GPLU 90 737 |
460 to 590 mm | Seat, Backrest, Foot Control |
£382.00
Each |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||||
17486162
|
Navailles
4GN 17GPJU 90 737 |
570 to 670 mm | Seat, Foot Control |
£360.00
Each |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||||
Description
- Chrome, 5-branch, reinforced, scuff-resistant base
- Castors with rubber wheels
- M1 vinyl round seat with high-density soft foam
- Chrome gas-lift column with height adjustment and shock absorber
- Foot control for adjusting height to keep hands clean
Specifications
No Armrests | |
Medical Practices | |
120 kg |
M1 | |
265 lb. | |
Gray |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Navailles PVC Stool with Foot Control