missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PVC Stopcocks with Flow Indication
Eliminate guess work with these stopcocks with flow indication. Cole Parmer™ PVC Stopcocks with Flow Indication feature PVC bodies, EPDM seals and seats. Flow indicator on handle.
£48.60 - £49.40
Specifications
Material | PVC |
---|---|
Pressure | 150 psi |
No. per Pack | 1 Each |
No. per Case | 1 Each |
Product Code | Brand | Connectors | Fits Tubing ID | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connectors | Fits Tubing ID | Price | Quantity & Availability | |||||
11809452
|
Cole-Parmer™
06225-56 |
Hose x Hose | 0.25 to 0.5 in. |
£48.60
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
11809442
|
Cole-Parmer™
06225-54 |
NPT(M) x Hose | 0.5 to 5/8 in. |
£49.40
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
|||||
Description
- Maximum pressure is 150psi at the maximum temperature of 49°C
- Maximum vacuum is 29.9'' Hg
Specifications
PVC | |
150 psi | |
1 Each | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ PVC Stopcocks with Flow Indication