missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVC Wide Mouth Containers
2.76 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
500 mL
750 mL
1000 mL
2000 mL
Description
- Polypropylene black screw lid with polyethylene seal
- Suitable for liquid, powder or granules, capsules, dyes
- Use for transport of samples and specimens
- Square shape optimizes storage space
Specifications
Capacity (Metric) | 500 mL |
Color | Transparent |
Dimensions (L x W x H) | 80 x 80 x 111 mm |
Diameter (Metric) Inner Neck | 54 mm |
Material | PVC |
Length (Metric) | 80mm |
Width (Metric) | 80mm |
Closure Color | Black |
Closure Included | Yes |
Mouth | Narrow |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'