missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PVC Tubing
Suitable for moderate pressure or vacuum applications
£55.15 - £74.35
Specifications
Material | PVC |
---|---|
Overall Length (Metric) | 10 m |
For Use With (Application) | Suitable For Moderate Pressure Or Vacuum Applications |
Color | Colorless |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
12375869
|
Fisherbrand™
|
16 mm |
£55.15
10m |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
12385869
|
Fisherbrand™
|
19 mm |
£74.35
10m |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
Description
All dimensions are approximate.- Transparent, colorless
- Terylene mesh reinforced wall
- Flexible yet great inherent strength
- Suitable for moderate pressure or vacuum applications
Specifications
PVC | |
10 m | |
Suitable For Moderate Pressure Or Vacuum Applications | |
Colorless |