missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVC VacuMan™ Vacuum Pump
Shop All Bürkle Products
Click to view available options
Flow Rate:
16 mL/stroke
32 mL/stroke
Includes:
With gauge
Without gauge
Unit Size:
Each
Description
- Maintenance-free
- Self-lubricating
- Mainly corrosion resistant
- Connection for hoses with 6.4mm inner diameter
- Available with or without gauge
Specifications
Specifications
| Max. Vacuum | -850 Mbar |
| Includes | With gauge |
| Material | PVC |
| Flow Rate | 32 mL/stroke |
| For Use With | Connection for Hoses with 6.4 mm Inner Diameter |
| Pump Type | Vacuum Pump |
| No. of Pump Heads | 1 |
| Resistance Properties | Corrosion-Resistant |
| Applications | Vacuum filtration, taking samples, dissipation of desiccators |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction