missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Wallmount Draining Rack

Product Code. p-8658021 Shop All Bürkle Products
Click to view available options
Positions:
33
53
77
Product Type:
With draining channel
Without draining channel
Height (Metric):
400 mm
500 mm
600 mm
Width (Metric):
400 mm
500 mm
600 mm
Unit Size:
Each
This item is not returnable. View return policy

Attention! Make sure to pay attention to the List of Chemical Resistance!

Product Code. 10413101

Brand: Buerkle™ 96402060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Attention! Make sure to pay attention to the List of Chemical Resistance!

Wallmount Draining Rack made of plastic, shatterproof, proven thousands of times in the lab and adjusted to the requirements there.

A wall-mounted draining rack, including a wall mounting set (screws, dowels). A removable draining channel is optionally available, with a connection for a draining tube which can discharge directly into a laboratory wash basin.

  • Draining rack PVC, rods polypropylene
  • Including spanner for the rods
  • Three different rod lengths to adapt to varying apparatus
  • Shatterproof
  • Rods click into place for secure positioning
TRUSTED_SUSTAINABILITY

Specifications

Includes Spanner, wall mounting set of screws and dowels, removable draining channel, connection for a draining tube, box for the rods, 15 x 60 mm rods, 56 x 100 mm rods, 6 x 150 mm rods
Product Type With draining channel
Material PVC, Polypropylene
Positions 77
For Use With (Application) Hygienic Drying of Apparatus
Width (Metric) 600 mm
Width (English) 23.6 in.
Height (Metric) 600 mm
Height (English) 23.6 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.