missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ PVC Wide Neck Square Container, Brown-transparent
The PVC Wide Neck Square Container can be filled and cleaned with ease due to the roomy neck configuration.
Brand: Kautex™ 2000084601
Additional Details : Weight : 6.33600kg
Description
- Member of Series 310 container family
Specifications
300 mL | |
10.14 oz. | |
PVC | |
288 pcs. per case | |
67.5 mm | |
No | |
Reusable | |
Wide | |
Certified Quality | |
Container | |
2.66 in. | |
4.15 in. |
300 mL | |
Translucent Brown | |
67.5 mm | |
Non-sterile | |
Reference Declaration of Compliance | |
Not Autoclavable | |
No | |
Square | |
105.5 mm | |
None | |
2.66 in. |