missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVDF Fish-Clip
Buerkle™ PVDF Fish-Clip can be used for gentle stirring in any type of vessel such as beakers, bottles, Erlenmeyer and round-bottom flasks.
£8.64 - £35.23
Specifications
For Use With (Equipment) | Beakers, Bottles, Erlenmeyer and Round Bottom Flasks |
---|---|
For Use With (Application) | Used for Cell Cultures, Abrasive Media and Other Liquids That Are Sensitive to Mechanical Stress Are Gently Stirred Using Fish Clip |
Length (Metric) | 250 mm |
Type | Fish-Clip |
Alert:
Magnetic stirrer is not supplied.
Product Code | Brand | Includes | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Color | Price | Quantity & Availability | ||||
10058671
|
Buerkle™
8280-0006 |
6 mm dia. Stirring bar | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10590882
|
Buerkle™
8280-0008 |
8 mm dia. Stirring bar | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- PVDF, autoclavable, excellent chemical resistance
- Rotor 15mm Ø
- Gas tight
- Support rod length 250mm
- Includes stirring bar
Spécification
Beakers, Bottles, Erlenmeyer and Round Bottom Flasks | |
Used for Cell Cultures, Abrasive Media and Other Liquids That Are Sensitive to Mechanical Stress Are Gently Stirred Using Fish Clip | |
250 mm | |
Fish-Clip |