missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVDF Four-Way-Connectors
Cylindrical Four-Way Hose Connectors to connect hoses. Useful for extending, connecting, branching, joining and repairing hoses in the laboratory.
Brand: Buerkle™ 8717-0012
23.55 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- PVDF, Temperature resistant up to +160 °C max., highly resistant to chemicals
- Sterilisable
Specifications
EU Foodstuffs, RoHS | |
11 to 13 mm | |
PVDF | |
10/Pk.; 20/Scale | |
Transparent |
4-Way Connector | |
Autoclavable | |
Tubing with Diameter of 11 to 13 mm | |
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant | |
160°C |