missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PVDF Hose Tubing Connectors with Straight Cylindrical Nozzle
GREENER_CHOICE

For use with various hose sizes, these tubing connectors are sterilizable.

Brand:  Buerkle™ 8710-0012

10.80 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10677141

  • £12.20 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature resistant up to 160°C
  • Highly resistant to chemicals
  • Sterilizable
Specifications

Specifications

EU Foodstuffs, RoHS
11 to 13 mm
PVDF
10
Sterilizable
Transparent
Hose Tubing Connector
Autoclavable
11 to 13 mm Hose
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant
Straight
160°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.