missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ PVDF (Polyvinylidene Fluoride) Three Way Stopcocks

The three-way configuration of these stopcocks permits connection of any two or all three ports

Brand:  Bel-Art™ SP Scienceware™ F30888-0008

 View more versions of this product

Product Code. 15311681

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Barbed tubulations accept rubber or plastic tubing
  • Made of PVDF (polyvinylidene fluoride), a fluoroplastic resistant to most chemicals
  • Withstands temperatures up to 204°C
  • Maximum pressure rating 34.3 KPa (5 psi)
  • Steam autoclavable
Specifications

Specifications

6 mm
PVDF
34.3 KPa
204°C max.
1 Case
3-Way Stopcock
Autoclavable
8 mm
1
Rubber or Plastic Tubing
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions