missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ PVDF (Polyvinylidene Fluoride) Three Way Stopcocks

The three-way configuration of these stopcocks permits connection of any two or all three ports

Brand:  Bel-Art™ SP Scienceware™ F30888-0010

 View more versions of this product

Product Code. 15321681

  • £163.00 / Each
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Barbed tubulations accept rubber or plastic tubing
  • Made of PVDF (polyvinylidene fluoride), a fluoroplastic resistant to most chemicals
  • Withstands temperatures up to 204°C
  • Maximum pressure rating 34.3 KPa (5 psi)
  • Steam autoclavable
Specifications

Specifications

8 mm
PVDF
34.3 KPa
204°C max.
1 Case
3-Way Stopcock
Autoclavable
10 mm
1
Rubber or Plastic Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers