missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Kynar™ Standard PVDF Gas Sampling Bags
Use these bags made from corrosive-resistant Kynar™ for all your application needs. Standard Kynar™ PVDF Gas Sampling Bags feature strong seams for added durability.
£45.10 - £108.34
Specifications
Product Type | Gas Sampling Bag |
---|---|
Material | PVDF |
Temperature Range (Metric) | 71°C |
Thickness (English) | 3 mil |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
11720099
|
Cole-Parmer™
01410-35 |
37.7 L | Septum valve |
£88.60
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
11720309
|
Cole-Parmer™
01410-30 |
0.3 L | Septum valve |
£45.10
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
11770329
|
Cole-Parmer™
01410-32 |
3.8 L | Septum valve |
£49.84
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
11795848
|
Cole-Parmer™
01410-16 |
85.7 L | on/off valve |
£108.34
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
11795858
|
Cole-Parmer™
01410-13 |
8.1 L | on/off valve |
£76.32
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
Description
All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing.- Max temp: 160°F (71°C)
- Individually sealed in a dust-protected outer bag that also blocks out sunlight
- Single-wide seam
- Available in 2-mil and 4-mil thick style
Specifications
Gas Sampling Bag | |
PVDF | |
71°C | |
3 mil |