missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PVDF Sanitary Clamp

Maintain sanitary conditions in your processes while decreasing diameter

Brand:  Masterflex™ 31811-00

Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 11725658

  • £111.00 / Each
Estimated Shipment: 16-09-2024
to see stock.
Add to basket

Description

Description

  • Meet USP Class VI for pharmaceutical use and FDA, USDA and 3A standards for food contact.
  • All fittings are compatible with Tri-Clamp™; fittings.
  • Excellent chemical resistance.
  • Low leachable characteristics.
  • concentric reducers decrease in diameter towards the center thus forming a conical cylinder.
  • Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.
  • Clamps and gaskets required for a complete system are sold separately.
Specifications

Specifications

PVDF Sanitary Clamp, 3/4 in. Mini
PVDF
-40°C
3/4 in.
150 psi in ambient conditions, using plastic true union style clamp
138°C
Sanitary Connection
-40°F
Very good chemical resistance
Autoclave or Ethylene Oxide
280°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers