missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PVDF Sanitary Concentric Reducer
Maintain sanitary conditions in your processes while decreasing diameter
Brand: Masterflex™ 31808-14
This item is not returnable.
View return policy
Description
- Meet USP Class VI for pharmaceutical use and FDA, USDA and 3A standards for food contact.
- All fittings are compatible with Tri-Clamp™; fittings.
- Excellent chemical resistance.
- Low leachable characteristics.
- concentric reducers decrease in diameter towards the center thus forming a conical cylinder.
- Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.
- Clamps and gaskets required for a complete system are sold separately.
Specifications
PVDF Sanitary Concentric Reducer, 2 in. x 1 1/2 in. Clamp Size | |
PVDF | |
-40°C | |
2 in. x 1 1/2 in. | |
150 psi in ambient conditions, using plastic true union style clamp | |
138°C |
Sanitary Connection | |
-40°F | |
Excellent chemical resistance | |
Autoclave or Ethylene Oxide | |
280°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ PVDF Sanitary Concentric Reducer > 2 in. x 1 1/2 in.
Spot an opportunity for improvement?Share a Content Correction