missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Sanitary Elbow, Mini Clamp Size, PVDF
Cole-Parmer™ Sanitary Elbow, Mini Clamp Size, PVDF helps you maintain sanitary conditions while securely connecting sanitary process lines.
Brand: Masterflex™ 31809-41
Code : NEW
Additional Details : Weight : 0.02000kg
Description
- Maintain sanitary conditions
- Meets USP Class VI for pharmaceutical use
- Meets FDA, USDA, and 3A standards for food contact
- All fittings are compatible with Tri-Clamp™ connections
- Excellent chemical resistance
- Low leachable characteristics
Specifications
Sanitary Elbow | |
PVDF | |
-40°C | |
Autoclave or Ethylene Oxide |
Autoclavable | |
3/4 in. mini clamp | |
1 Pack | |
138°C |