missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PVDF Straight Barbed Union
POA
Specifications
Product Type | Straight Barbed Union |
---|---|
Material | PVDF |
Min. Operating Temperature (Metric) | -62°C |
Packaging Quantity | 10 Pack |
MaxOperatingTempMetric | 129°C |
Specifications
Straight Barbed Union | |
-62°C | |
129°C |
PVDF | |
10 Pack |