missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PVDF T Connector

Specifications

Product Type T-Connector
Material PVDF
Min. Operating Temperature (Metric) -62°C
Shape T
Max. Operating Temperature (Metric) 129°C
View More Specs

Description

Description

Specifications

Specifications

T-Connector
-62°C
129°C
PVDF
T
Videos
SDS
Documents

Documents

Product Certifications