missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Three-Way, Two-Position, Elliptic Ball Valves, NPT(F), PVDF
Cole-Parmer™ Three-Way, Two-Position, Elliptic Ball Valves, NPT(F), PVDF are suitable for liquid, gas, and vacuum applications.
Brand: Cole-Parmer™ 98151-00
This item is not returnable.
View return policy
Description
- Easy disassembly for cleaning- simply pull out handle and push stem through bottom.
- Four-position valves are clearly marked with flow patterns to ensure correct handle position.
- O-rings made of Viton™, 316 SS handles, threaded connections, and nonrestrictive orifices.
- Rated up to 150 psi at 77°F and 230°F (110°C) at 50psi (liquids)
Specifications
Three-way Elliptic Ball Valve | |
For 1/8 in. NPT connectors | |
1 Pack | |
110°C |
PVDF | |
Liquid, gas, and vacuum applications | |
Elliptic Ball Valve |