missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Two-Way, Elliptic Ball Valves, NPT(F), PVDF

Product Code. 11805362
Click to view available options
For Use With:
1/4 in. NPT
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11805362

Brand: Cole-Parmer™ 0647027

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cole-Parmer™ Two-Way, Elliptic Ball Valves, NPT(F), PVDF are suitable for liquid, gas, and vacuum applications.

  • Easy disassembly for cleaning- simply pull out handle and push stem through bottom.
  • Four-position valves are clearly marked with flow patterns to ensure correct handle position.
  • O-rings made of Viton™, 316 SS handles, threaded connections, and nonrestrictive orifices.
  • Rated up to 150 psi at 77°F and 230°F (110°C) at 50psi (liquids)

Specifications

Material PVDF
For Use With 1/4 in. NPT
For Use With (Application) Liquid, gas, and vacuum applications
Min. Operating Temperature (Metric) 110°C
Packaging Quantity 1 Pack
Product Line Elliptic Ball Valve
Max. Operating Temperature (Metric) 110°C
Product Type Two-Way Elliptic Ball Valve
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.