missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PVDF Vario Couplings
Two-part couplings made of PVDF for connecting elastic tubing to hard-walled tubing made of PTFE, glass or other plastics.
Brand: Bohlender™ D681-24
This item is not returnable.
View return policy
Description
- Providing temperature resistance from −30° to +150°C
- Very good chemical resistance
- FDA conformity
- Max. pressure 3 bar
- Autoclavable at 121°C
- Easy and ingenious functioning: the elastic tubing is pushed on a cone and fixed on the coupling by means of a connecting nut
- Hard-walled tubing is connected to a GL thread by means of laboratory screw joints
- For tubing I.D. 3.2 mm, screw cap thread of GL 14, bore diameter of 3.2 mm
Specifications
FDA | |
Bore 3.2 mm | |
PVDF | |
-30°C | |
I.D. 3.2 mm; Wall thickness 1.6 mm | |
White | |
150°C |
Coupling | |
Autoclavable | |
Connecting elastic tubing to hard-walled tubing | |
Very good chemical resistance | |
GL 14 | |
3 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction