missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Pycnometers acc. To Gay Lussac Adjusted with Thermometer
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£207.00 - £219.00
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10010231
|
Lenz Laborglasintrumente
05640013 |
10 mL |
£207.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
10070261
|
Lenz Laborglasintrumente
05640028 |
50 mL |
£219.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
Description
- Gay Lussac pycnometers acc. to DIN ISO 3507
- Standard, adjusted, lateral capillary
- With conical joint cap NS 7/16
- Thermometer with joint NS 10/19
- With frosted glass scale (measuring range: 5-35 °C, unit: 0.2 °C, filling: alcohol)
- Adjusted to In (with individual certificate)
- Accuracy: 0.001 cm³
- Material: borosilicate glass 3.3
Specifications
Borosilicate Glass (3.3) |