missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Disposable Bulk Glass Serological Pipets, TD, Non-Sterile, Unplugged
Calibrated “to deliver” (TD) with blow-out. Corning™ Pyrex™ Disposable Bulk Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
£131.00 - £926.00
Specifications
Calibrated | Yes |
---|---|
Certifications/Compliance | ASTM E714 |
Material | Glass |
Graduated | Yes |
Tip Style | Round |
Product Code | Brand | Volume (Metric) | Graduations | Negative Graduations | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Negative Graduations | Price | Quantity & Availability | |||
11912298
|
Corning™
7079-2N |
2 mL | 0.01 mL | 0.2 mL |
£131.00
Pack of 175 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
10098512
|
Corning™
7079-2N |
2 mL | 0.01 mL | 0.2 mL |
£214.53
Pack of 700 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
11922298
|
Corning™
7079-5N |
5 mL | 0.1 mL | 1 mL |
£229.00
Pack of 240 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||
10252513
|
Corning™
7079-5N |
5 mL | 0.1 mL | 1 mL |
£364.94
Pack of 960 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
11996978
|
Corning™
7079-1N |
1 mL | 0.01 mL | 0.2 mL |
£550.00
Pack of 1000 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
10323473
|
Corning™
7079-1N |
1 mL | 0.01 mL | 0.2 mL |
£311.81
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
11932298
|
Corning™
7079-10N |
10 mL | 0.1 mL | 2 mL |
£926.00
Pack of 120 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
10058662
|
Corning™
7079-10N |
10 mL | 0.1 mL | 2 mL |
£341.92
Pack of 720 |
In Stock
Log in to see stock. |
|||
Description
These disposable glass pipets are calibrated 'To Deliver' with blow-out and offer long, slender, tapered tips to make pipetting go faster and easier. All pipets have negative graduations and fire-polished tips for burr-free, even flow rates. Nonsterile, unplugged, and bulk packed. Reference: ASTM E-714.
Specifications
Yes | |
Glass | |
Round | |
Serological Pipet |
ASTM E714 | |
Yes | |
Bulk | |
Single-use |