missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Amber Borosilicate Glass Round Media Bottles without Cap
Store light sensitive materials in these amber glass media bottles. Pyrex™ Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.
Brand: Pyrex 1519/02
This item is not returnable.
View return policy
Description
Store light sensitive materials in these amber glass media bottles. PyrexTM Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.
- Bottles only
- Supplied without cap or pouring ring
- Complies with ISO 4796
- Printed with Trace Code for downloadable batch certificate
Specifications
50 mL | |
Storage of light sensitive material | |
10/PK | |
Yes | |
Round | |
46 mm |
Amber | |
Borosilicate Glass | |
ISO 4796 | |
Wide | |
88 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Amber Borosilicate Glass Round Media Bottles without Cap > Capacity: 50mL
Spot an opportunity for improvement?Share a Content Correction