missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Amber Borosilicate Glass Round Media Bottles without Cap
Store light sensitive materials in these amber glass media bottles. Pyrex™ Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.
Brand: Pyrex 1519/10
This item is not returnable.
View return policy
Description
Store light sensitive materials in these amber glass media bottles. PyrexTM Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.
- Bottles only
- Supplied without cap or pouring ring
- Complies with ISO 4796
- Printed with Trace Code for downloadable batch certificate
Specifications
1000 mL | |
Amber | |
Borosilicate Glass | |
No | |
Wide | |
225 mm | |
8.9 in. |
33.8 oz. | |
Storage of light sensitive materials | |
10/PK | |
Yes | |
Round | |
Media Bottle | |
101 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Amber Borosilicate Glass Round Media Bottles without Cap > Capacity: 1000mL
Spot an opportunity for improvement?Share a Content Correction