missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Aspirator Bottle with Ground Glass Side Socket And Stopper
Ground neck and supplied with glass stopper
£150.00 - £497.00
Specifications
Includes | Glass stopper |
---|---|
Material | Borosilicate Glass |
Product Type | Aspirator Bottle |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
11317894
|
Pyrex
1569/18D |
10,000 mL | 227 mm | 414 mm |
£368.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
11327894
|
Pyrex
1569/22D |
20,000 mL | 288 mm | 508 mm |
£497.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||
11307894
|
Pyrex
1569/16D |
5000 mL | 181 mm | 333 mm |
£287.00
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
12539965
|
Pyrex
1569/12DP |
2000 mL | 138 mm | 262 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11397884
|
Pyrex
1569/12DP |
2000 mL | 138 mm | 262 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Complies with ISO 4796
- Ground side socket (size 29/32) to accept stopcock assemblies
- Ground neck
- Supplied with glass stopper
Specifications
Glass stopper | |
Borosilicate Glass | |
Aspirator Bottle |