missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Aspirator Bottles, Large

Product Code. 11975809
Click to view available options
Capacity (Metric):
10,000 mL
20 L
5000 mL
Diameter (Metric) Outer Neck:
100 mm
127 mm
160 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11975809

Brand: Pyrex 1565/18M

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for storage of distilled water

  • Wide neck with simple glass cover
  • Supplied with plastic connector and rubber/PTFE sealing ring
  • Accepts either stopcock GP6/10W or glass tubing of 14mm O.D.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10,000 mL
Diameter (Metric) Outer Neck 127 mm
For Use With (Application) Ideal for storage of distilled water etc
Includes Lid, Plastic connector and Rubber/PTFE sealing ring
Material Borosilicate Glass
Mouth Wide
Height (Metric) 395 mm
Product Type Aspirator Bottle
Diameter (Metric) 234 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.