missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Aspirator Bottles, Large
Ideal for storage of distilled water
Brand: Pyrex 1565/22M
Code : NEW
Additional Details : Weight : 9.02000kg
Description
- Wide neck with simple glass cover
- Supplied with plastic connector and rubber/PTFE sealing ring
- Accepts either stopcock GP6/10W or glass tubing of 14mm O.D.
Specifications
20 L | |
160 mm | |
Lid, Plastic connector and Rubber/PTFE sealing ring | |
Wide | |
Aspirator Bottle |
5.3 gal. | |
Ideal for storage of distilled water etc | |
Borosilicate Glass | |
500 mm | |
300 mm |