missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Aspirator Stopcock with Ground Cone
Inserts into the ground glass side-socket of an aspirator botte. Pyrex™ Borosilicate Glass Aspirator Stopcock with Ground Cone provides a leakproof seal.
£157.00 - £168.00
Specifications
Type | Aspirator Stopcock |
---|---|
Material | Borosilicate Glass |
For Use With (Equipment) | Aspirator bottles 1541 and 1569 |
Product Code | Brand | Includes | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Length (Metric) | Price | Quantity & Availability | ||||
11387884
|
Pyrex™
1568/04M |
Rotaflo™ PTFE key | 53 mm |
£168.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
11337894
|
Pyrex™
1571/02M |
Traditional Glass key | 95 mm |
£157.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
Description
Inserts into the ground glass side-socket of an aspirator botte. Pyrex™ Borosilicate Glass Aspirator Stopcock with Ground Cone provides a leakproof seal.
- For use with aspirator bottles 1541 and 1569
- Cone size: 29/32
- Type 1568/04M with Rotaflo™ PTFE key which is chemically inert and requires no lubrication
- Type 1571/02M with traditional glass key
Specifications
Aspirator Stopcock | |
Borosilicate Glass | |
Aspirator bottles 1541 and 1569 |