missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Pyrex™ Borosilicate Glass Baffled Erlenmeyer Flasks
Contains four indents to mix contents consistently and without risk of spillage. Pyrex™ Borosilicate Glass Baffled Erlenmeyer Flasks can withstand multiple autoclave cycles.
Brand: Pyrex™ 1134/12
119.96 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Contains four indents to mix contents consistently and without risk of spillage. Pyrex™ Borosilicate Glass Baffled Erlenmeyer Flasks can withstand multiple autoclave cycles.
- Ideal for use in preparation of cultures
- Manufactured from Pyrex™ Borosilicate Glass
- Exhibits 4 baffle indents to provide optimal and consistent agitation
- Suitable for repeated autoclave cycles at 121°C
Specifications
Conical; Style: Erlenmeyer | |
Borosilicate Glass | |
222 mm | |
Conical | |
Narrow |
1000 mL | |
Preparation of cultures | |
Narrow | |
Autoclavable | |
129 mm |