Learn More
Pyrex™ Pyrex™ Borosilicate Glass Baffled Erlenmeyer Flasks
Contains four indents to mix contents consistently and without risk of spillage. Pyrex™ Borosilicate Glass Baffled Erlenmeyer Flasks can withstand multiple autoclave cycles.
Brand: Pyrex™ 1134/14
79.99 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 01
Additional Details : Weight : 0.60660kg
Description
Contains four indents to mix contents consistently and without risk of spillage. Pyrex™ Borosilicate Glass Baffled Erlenmeyer Flasks can withstand multiple autoclave cycles.
- Ideal for use in preparation of cultures
- Manufactured from Pyrex™ Borosilicate Glass
- Exhibits 4 baffle indents to provide optimal and consistent agitation
- Suitable for repeated autoclave cycles at 121°C
Specifications
Conical; Style: Erlenmeyer | |
Borosilicate Glass, Borosilicate Glass | |
282 mm | |
Autoclavable | |
161 mm |
2000 mL | |
Preparation of cultures | |
Narrow | |
Narrow |