missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Bottles with Cap and Pouring Ring
150.10 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
20,000 mL
2000 mL
250 mL
3500 mL
500 mL
5000 mL
Height (Metric):
105 mm
152 mm
222 mm
252 mm
271 mm
314 mm
389 mm
484 mm
Description
Manufactured from Pyrex™ borosilicate glass with proven temperature and chemical resistance qualities.
- Bottles complete with polypropylene screwcap and drip-free pouring ring
- GLS 80™ screwthread provides increased access compared to GL 45 bottles aiding filling and pouring
- Ideal for use with viscous liquids, pastes, powders, granules and larger solids
- Printed with Trace Code for downloadable batch certificate
- Batch certificate available to download
- White enamel graduations and marking spot
- Autoclavable
- Screw caps and pouring rings can withstand temperatures up to 140°C
Specifications
Capacity (Metric) | 5000 mL |
Color | Clear |
For Use With (Application) | Viscous liquids, pastes, powders, granules and larger solids |
Material | Borosilicate Glass |
Quantity | 10/Pk. |
Graduations | White |
Autoclavable | Autoclavable |
Height (Metric) | 314 mm |
Product Type | Media Bottle |
Diameter (Metric) | 182 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'