missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Bottles with Cap and Pouring Ring
Manufactured from Pyrex™ borosilicate glass with proven temperature and chemical resistance qualities.
£123.00 - £689.00
Specifications
For Use With (Application) | Viscous liquids, pastes, powders, granules and larger solids |
---|---|
Material | Borosilicate Glass |
Graduations | White |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15117803
|
Pyrex
1523/06 |
250 mL | 105 mm |
£179.00
Pack of 10 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
15557140
|
Pyrex
1523/08 |
500 mL | 152 mm |
£168.00
Pack of 10 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
||||
15537180
|
Pyrex
1523/10 |
1000 mL | 222 mm |
£213.00
Pack of 10 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
||||
15547190
|
Pyrex
1523/12 |
2000 mL | 252 mm |
£591.00
Pack of 10 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
||||
15787927
|
Pyrex
1523/14 |
3500 mL | 271 mm |
£123.00
Each |
Estimated Shipment: 31-03-2025
Log in to see stock. |
||||
15522630
|
Pyrex
1523/16 |
5000 mL | 314 mm |
£169.00
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
||||
15797927
|
Pyrex
1523/18 |
10,000 mL | 389 mm |
£334.00
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
15707937
|
Pyrex
1523/22 |
20,000 mL | 484 mm |
£689.00
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||
Description
Manufactured from Pyrex™ borosilicate glass with proven temperature and chemical resistance qualities.
- Bottles complete with polypropylene screwcap and drip-free pouring ring
- GLS 80™ screwthread provides increased access compared to GL 45 bottles aiding filling and pouring
- Ideal for use with viscous liquids, pastes, powders, granules and larger solids
- Printed with Trace Code for downloadable batch certificate
- Batch certificate available to download
- White enamel graduations and marking spot
- Autoclavable
Specifications
Viscous liquids, pastes, powders, granules and larger solids | |
Borosilicate Glass | |
White | |
Autoclavable |