Learn More
Pyrex™ Borosilicate Glass Centrifuge Tubes
Designed for testing water and sediment in petroleum products. The Pyrex™ borosilicate glass centrigue tube has a conical base and complies with ASTM standards.
Brand: Pyrex 3450/02MP
138.67 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 01
Additional Details : Weight : 0.18000kg
Description
Designed for testing water and sediment in petroleum products. The Pyrex™ borosilicate glass centrigue tube has a conical base and complies with ASTM standards.
- Complies with ASTM D96, D91, D-893 and D-1796
- In accordance with standard methods of testing for water and sediment in petroleum products
- Manufactured from chemically resistant Pyrex™ borosilicate glass
Specifications
ASTM D96, D91, D-893, D-1796 | |
Borosilicate Glass | |
Conical | |
Conical |
100 mL | |
For water and sediment in petroleum products | |
200 mm | |
Centrifuge Tube |